|
ECON®
Füllplatte Edelstahl F07 90mmx55.2mm Höhe: 2mm
Artikelnummer 12408043
|
|
{"itemTrackPD":{
"item_name": "filling plate stainless steel f07 90mmx55.2mm height: 2mm",
"item_id": "g1579278051559473",
"material_number": "12408043",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"actuators for valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278051785384",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Füllplatte Edelstahl F07 90mmx55.2mm Höhe: 4mm
Artikelnummer 13614396
|
|
{"itemTrackPD":{
"item_name": "filling plate stainless steel f07 90mmx55.2mm height: 4mm",
"item_id": "g1579278051559456",
"material_number": "13614396",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"actuators for valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278051785384",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Füllplatte Edelstahl F07 90mmx55.2mm Höhe: 8mm
Artikelnummer 12732497
|
|
{"itemTrackPD":{
"item_name": "filling plate stainless steel f07 90mmx55.2mm height: 8mm",
"item_id": "g1579278051559477",
"material_number": "12732497",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"actuators for valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278051785384",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Füllplatte Edelstahl F10 125mmx70.2mm Höhe: 10mm
Artikelnummer 13582671
|
|
{"itemTrackPD":{
"item_name": "filling plate stainless steel f10 125mmx70.2mm height: 10mm",
"item_id": "g1579278051559457",
"material_number": "13582671",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"actuators for valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278051785384",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECON®
Füllplatte Edelstahl F10 125mmx70.2mm Höhe: 4mm
Artikelnummer 12659892
|
|
{"itemTrackPD":{
"item_name": "filling plate stainless steel f10 125mmx70.2mm height: 4mm",
"item_id": "g1579278051559454",
"material_number": "12659892",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"actuators for valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278051785384",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ECON®
Füllplatte Edelstahl F12 150mmx85.2mm Höhe: 4mm
Artikelnummer 12659893
|
|
{"itemTrackPD":{
"item_name": "filling plate stainless steel f12 150mmx85.2mm height: 4mm",
"item_id": "g1579278051559467",
"material_number": "12659893",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"actuators for valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278051785384",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ECON®
Füllplatte Edelstahl F14 175mmx100.2mm Höhe: 4mm
Artikelnummer 12670789
|
|
{"itemTrackPD":{
"item_name": "filling plate stainless steel f14 175mmx100.2mm height: 4mm",
"item_id": "g1579278051559453",
"material_number": "12670789",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"actuators for valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278051785384",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
ECON®
Füllplatte Edelstahl F16 210mmx130.2mm Höhe: 4mm
Artikelnummer 12658835
|
|
{"itemTrackPD":{
"item_name": "filling plate stainless steel f16 210mmx130.2mm height: 4mm",
"item_id": "g1579278051559442",
"material_number": "12658835",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"actuators for valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278051785384",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
ECON®
Füllplatte Edelstahl F25 300mmx200.2mm Höhe: 4mm
Artikelnummer 12669038
|
|
{"itemTrackPD":{
"item_name": "filling plate stainless steel f25 300mmx200.2mm height: 4mm",
"item_id": "g1579278051559503",
"material_number": "12669038",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"actuators for valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278051785384",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
ECON®
Füllplatte Edelstahl F30 350mmx230.2mm Höhe: 4mm
Artikelnummer 12669039
|
|
{"itemTrackPD":{
"item_name": "filling plate stainless steel f30 350mmx230.2mm height: 4mm",
"item_id": "g1579278051559420",
"material_number": "12669039",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"actuators for valves",
"item_category3":"spares parts and accessories",
"item_category4": "pr1579278051785384",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|