|
TRACTEL
Bandfalldämpfer LDA 1-M10-M10 L:1m
Artikelnummer 14238419
|
|
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 1-m10-m10 l:1m",
"item_id": "g1579278045934847",
"material_number": "14238419",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRACTEL
Bandfalldämpfer LDA 1.5-M10-M51 L:1.5m
Artikelnummer 14238346
|
|
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 1.5-m10-m51 l:1.5m",
"item_id": "g1579278045934875",
"material_number": "14238346",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TRACTEL
Bandfalldämpfer LDA 1.5-M10-M10 L:1.5m
Artikelnummer 14238350
|
|
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 1.5-m10-m10 l:1.5m",
"item_id": "g1579278045934842",
"material_number": "14238350",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TRACTEL
Bandfalldämpfer LDA 2-M10-M10 L:2m
Artikelnummer 14238351
|
|
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 2-m10-m10 l:2m",
"item_id": "g1579278045934791",
"material_number": "14238351",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TRACTEL
Bandfalldämpfer LDA 2-M10-M51 L: 2m
Artikelnummer 14075937
|
|
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 2-m10-m51 l: 2m",
"item_id": "g1579278045934792",
"material_number": "14075937",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TRACTEL
Bandfalldämpfer LDA 1.5-M10-M53 L: 1.5m
Artikelnummer 14238353
|
|
{"itemTrackPD":{
"item_name": "lanyard with absorber lda 1.5-m10-m53 l: 1.5m",
"item_id": "g1579278045934713",
"material_number": "14238353",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278045971266",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|