|
ECON®
Auskleidung EPDM Geeignet für Typ/Serie: 63-64 DN50
Artikelnummer 13493051
|
|
{"itemTrackPD":{
"item_name": "liner epdm suitable for type/series: 63-64 dn50",
"item_id": "g1269821812441722",
"material_number": "13493051",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr1579278031701495",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Auskleidung EPDM-EC1935 Geeignet für Typ/Serie: 63-64 DN50
Artikelnummer 13493078
|
|
{"itemTrackPD":{
"item_name": "liner epdm-ec1935 suitable for type/series: 63-64 dn50",
"item_id": "g1269821812441732",
"material_number": "13493078",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr1579278031701495",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Auskleidung FPM (FKM) Geeignet für Typ/Serie: 63-64 DN50
Artikelnummer 13493069
|
|
{"itemTrackPD":{
"item_name": "liner fpm (fkm) suitable for type/series: 63-64 dn50",
"item_id": "g1269821812441746",
"material_number": "13493069",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr1579278031701495",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ECON®
Auskleidung Hypalon Geeignet für Typ/Serie: 63-64 DN50
Artikelnummer 13493223
|
|
{"itemTrackPD":{
"item_name": "liner hypalon suitable for type/series: 63-64 dn50",
"item_id": "g1269821812441763",
"material_number": "13493223",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr1579278031701495",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ECON®
Auskleidung NBR Geeignet für Typ/Serie: 63-64 DN50
Artikelnummer 13493060
|
|
{"itemTrackPD":{
"item_name": "liner nbr suitable for type/series: 63-64 dn50",
"item_id": "g1269821812441749",
"material_number": "13493060",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr1579278031701495",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ECON®
Auskleidung Neopren Geeignet für Typ/Serie: 63-64 DN50
Artikelnummer 13493232
|
|
{"itemTrackPD":{
"item_name": "liner neoprene suitable for type/series: 63-64 dn50",
"item_id": "g1269821812441716",
"material_number": "13493232",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr1579278031701495",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ECON®
Auskleidung Silikon Geeignet für Typ/Serie: 63-64 DN50
Artikelnummer 13493241
|
|
{"itemTrackPD":{
"item_name": "liner silicone suitable for type/series: 63-64 dn50",
"item_id": "g1269821812441688",
"material_number": "13493241",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr1579278031701495",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
ECON®
Auskleidung Weiss EPDM-EC1935 Geeignet für Typ/Serie: 63-64 DN50
Artikelnummer 13549415
|
|
{"itemTrackPD":{
"item_name": "liner white epdm-ec1935 suitable for type/series: 63-64 dn50",
"item_id": "g1269821812441678",
"material_number": "13549415",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr1579278031701495",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
ECON®
Auskleidung EPDM Geeignet für Typ/Serie: 63-64 DN65
Artikelnummer 13493052
|
|
{"itemTrackPD":{
"item_name": "liner epdm suitable for type/series: 63-64 dn65",
"item_id": "g1269821812441752",
"material_number": "13493052",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr1579278031701495",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
ECON®
Auskleidung EPDM-EC1935 Geeignet für Typ/Serie: 63-64 DN65
Artikelnummer 13493079
|
|
{"itemTrackPD":{
"item_name": "liner epdm-ec1935 suitable for type/series: 63-64 dn65",
"item_id": "g1269821812441707",
"material_number": "13493079",
"item_brand": "econ®",
"item_category":"valves and actuators",
"item_category2":"butterfly valves",
"item_category3":"spare parts",
"item_category4": "pr1579278031701495",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|