|
PIKT-O-NORM
Etikett Selbstkleber rund Ø50mm Weiß
Artikelnummer 13629245
|
|
{"itemTrackPD":{
"item_name": "blank label sticker round ø50mm white",
"item_id": "g1579278046781292",
"material_number": "13629245",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"stickers and labels",
"item_category4": "pr1579278053177087",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Etikett Selbstkleber Blanco Rund Ø50mm Blau
Artikelnummer 13629247
|
|
{"itemTrackPD":{
"item_name": "label sticker blank round ø50mm blue",
"item_id": "g1579278046781373",
"material_number": "13629247",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"stickers and labels",
"item_category4": "pr1579278053177087",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Etikett Selbstkleber Rohling Rund Ø50mm Grün
Artikelnummer 13629271
|
|
{"itemTrackPD":{
"item_name": "label sticker blank round ø50mm green",
"item_id": "g1579278046781543",
"material_number": "13629271",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"stickers and labels",
"item_category4": "pr1579278053177087",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Etikett Selbstkleber Blanco Rund Ø50mm Grau
Artikelnummer 13629282
|
|
{"itemTrackPD":{
"item_name": "label sticker blank round ø50mm grey",
"item_id": "g1579278046781369",
"material_number": "13629282",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"stickers and labels",
"item_category4": "pr1579278053177087",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Etikett Selbstkleber Rohling Rund Ø50mm Orange
Artikelnummer 13629259
|
|
{"itemTrackPD":{
"item_name": "label sticker blank round ø50mm orange",
"item_id": "g1579278046781679",
"material_number": "13629259",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"stickers and labels",
"item_category4": "pr1579278053177087",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Etikett Selbstkleber Rohling Rund Ø50mm Rot
Artikelnummer 13629251
|
|
{"itemTrackPD":{
"item_name": "label sticker blank round ø50mm red",
"item_id": "g1579278046781280",
"material_number": "13629251",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"stickers and labels",
"item_category4": "pr1579278053177087",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Etikett Selbstkleber Blanko Rund Ø50mm Gelb
Artikelnummer 13629266
|
|
{"itemTrackPD":{
"item_name": "label sticker blank round ø50mm yellow",
"item_id": "g1579278046781424",
"material_number": "13629266",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"stickers and labels",
"item_category4": "pr1579278053177087",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|