|
LMC
ERITITE/kompatibel zu Kamlok Blindstopfen Typ P 4" PP
Artikelnummer 13353716
Katalog Artikelnr 1: ETP100PP
|
|
{"itemTrackPD":{
"item_name": "coup c&g eritite etp pp 4"",
"item_id": "g1579278034860045",
"material_number": "13353716",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
ERITITE/kompatibel zu Kamlok Blindstopfen Typ P 1.1/4" PP
Artikelnummer 11151154
Katalog Artikelnr 1: ETP32PP
|
|
{"itemTrackPD":{
"item_name": "coup c&g eritite etp pp 1.1/4"",
"item_id": "g1579278034860036",
"material_number": "11151154",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LMC
Kupplung Cam & Groove ERITITE-Stecker Typ P 3" PP
Artikelnummer 10037356
Katalog Artikelnr 1: ETP75PP
|
|
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite plug type p 3" pp",
"item_id": "gr0000000189278",
"material_number": "10037356",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LMC
Kupplung Cam & Groove ERITITE-Stecker Typ P 1.1/2" PP
Artikelnummer 10037503
Katalog Artikelnr 1: ETP38PP
|
|
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite plug type p 1.1/2" pp",
"item_id": "gr0000000188479",
"material_number": "10037503",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LMC
Kupplung Cam & Groove ERITITE-Stecker Typ P 1" PP
Artikelnummer 10037354
Katalog Artikelnr 1: ETP25PP
|
|
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite plug type p 1" pp",
"item_id": "gr0000000586906",
"material_number": "10037354",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LMC
Kupplung Cam & Groove ERITITE Stopfen Typ P 2" PP
Artikelnummer 10037355
Katalog Artikelnr 1: ETP50PP
|
|
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite plug type p 2" pp",
"item_id": "gr0000000186416",
"material_number": "10037355",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LMC
Kupplung Cam & Groove ERITITE-Stecker Typ P 3/4" PP
Artikelnummer 10037403
Katalog Artikelnr 1: ETP20PP
|
|
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite plug type p 3/4" pp",
"item_id": "gr0000000245221",
"material_number": "10037403",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010784_0006",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|