|
Kopp. Storz AL BI BSP 5" NA 148 +grendel
Artikelnummer 13623196
Katalog Artikelnr 1: S-F-125-AL-IG5-SK
|
|
{"itemTrackPD":{
"item_name": "kopp. storz al bi bsp 5" na 148 +grendel",
"item_id": "g1579278045913058",
"material_number": "13623196",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0010",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Festkuppl Storz AL IG 2" KA66+ Verriegl.
Artikelnummer 13353193
Katalog Artikelnr 1: S-F-52C-AL-IG2-SK
|
|
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 2" lug 66 lock.",
"item_id": "g1579278045913110",
"material_number": "13353193",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0010",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Coupl. Storz AL BI BSP 2.1/2" NA 89+GR.
Artikelnummer 13561196
Katalog Artikelnr 1: S-F-75B-AL-IG21/2-SK
|
|
{"itemTrackPD":{
"item_name": "coupl. storz al bi bsp 2.1/2" na 89+gr.",
"item_id": "g1579278045913117",
"material_number": "13561196",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0010",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Festkuppl Storz AL IG 5" KA148-drehb+Ver
Artikelnummer 13353196
Katalog Artikelnr 1: S-F-125-AL-IG5-DREH-SK
|
|
{"itemTrackPD":{
"item_name": "coupl.storz al f bsp 5" lug148-swiv.+loc draaibaar en grendel",
"item_id": "g1579278045913129",
"material_number": "13353196",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0010",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|