|
Kopp. Storz- RVS BI BSP 2" NA 66 draaib
Artikelnummer 13357478
Katalog Artikelnr 1: S-F-52C-SS-IG2-DREH
|
|
{"itemTrackPD":{
"item_name": "kopp. storz- rvs bi bsp 2" na 66 draaib",
"item_id": "g1579278053964106",
"material_number": "13357478",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kupplung Storz Edelstahl 52C Innengewinde BSP 1.1/2" KA 66
Artikelnummer 13331365
Katalog Artikelnr 1: S-F-52C-SS-IG11/2
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 1.1/2" cam distance 66",
"item_id": "g6913056699514347",
"material_number": "13331365",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Kupplung Storz Edelstahl 25D Innengewinde BSP 1" KA 31
Artikelnummer 11094677
Katalog Artikelnr 1: S-F-25D-SS-IG1
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 1" cam distance 31",
"item_id": "gr0000001193054",
"material_number": "11094677",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Kupplung Storz Edelstahl 52C Innengewinde BSP 1" KA 66
Artikelnummer 13331364
Katalog Artikelnr 1: S-F-52C-SS-IG1
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 1" cam distance 66",
"item_id": "g6913056699514350",
"material_number": "13331364",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Kupplung Storz Edelstahl 52C Innengewinde BSP-2" KA 66
Artikelnummer 11109552
Katalog Artikelnr 1: S-F-52C-SS-IG2
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 2" cam distance 66",
"item_id": "gr0000001193526",
"material_number": "11109552",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Kupplung Storz Edelstahl 75B Innengewinde BSP-2" KA 89
Artikelnummer 12139448
Katalog Artikelnr 1: S-F-75B-SS-IG2
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 2" cam distance 89",
"item_id": "gr0000001193219",
"material_number": "12139448",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Kupplung Storz Edelstahl 75B Innengewinde BSP 3" KA 89
Artikelnummer 11031361
Katalog Artikelnr 1: S-F-75B-SS-IG3
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 3" cam distance 89",
"item_id": "gr0000001194041",
"material_number": "11031361",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Kupplung Storz Edelstahl 110A Innengewinde BSP 4" KA 133
Artikelnummer 11075406
Katalog Artikelnr 1: S-F-110A-SS-IG4
|
|
{"itemTrackPD":{
"item_name": "coupling storz ss female thread bsp 4" cam distance 133",
"item_id": "gr0000001193490",
"material_number": "11075406",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0008",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|