|
KÄRCHER
Karcher PES vlakfilter polyester vlies
Artikelnummer 23888251
|
|
{"itemTrackPD":{
"item_name": "karcher pes vlakfilter polyester vlies bia-c, stofklasse m gekeurd",
"item_id": "gr0000000855601",
"material_number": "23888251",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0242_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher multifunct zuigmond DN 35/300 mm
Artikelnummer 23888317
|
|
{"itemTrackPD":{
"item_name": "karcher multifunct zuigmond dn 35/300 mm",
"item_id": "gr0000000856515",
"material_number": "23888317",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0242_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher zuigbuis RVS DN 40 1 m
Artikelnummer 23888320
|
|
{"itemTrackPD":{
"item_name": "karcher zuigbuis rvs dn 40 1 m",
"item_id": "gr0000000857196",
"material_number": "23888320",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0242_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher zuigslang compleet 4 m
Artikelnummer 23888292
|
|
{"itemTrackPD":{
"item_name": "karcher zuigslang compleet 4 m",
"item_id": "gr0000000860853",
"material_number": "23888292",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0242_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher zuigslang C 40
Artikelnummer 23888287
|
|
{"itemTrackPD":{
"item_name": "karcher zuigslang c 40",
"item_id": "gr0000000865318",
"material_number": "23888287",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0242_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher multifunct zuigmond DN 40/450 mm
Artikelnummer 23888304
|
|
{"itemTrackPD":{
"item_name": "karcher multifunct zuigmond dn 40/450 mm",
"item_id": "gr0000000866105",
"material_number": "23888304",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0242_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher plintenzuigmond DN 35/250mm
Artikelnummer 23888279
|
|
{"itemTrackPD":{
"item_name": "karcher plintenzuigmond dn 35/250mm",
"item_id": "gr0000000867117",
"material_number": "23888279",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0242_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher multifunct zuigmond DN 35/370mm
Artikelnummer 23888305
|
|
{"itemTrackPD":{
"item_name": "karcher multifunct zuigmond dn 35/370mm",
"item_id": "gr0000000867789",
"material_number": "23888305",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0242_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher combizuigmond DN 35/ 270 mm
Artikelnummer 23888316
|
|
{"itemTrackPD":{
"item_name": "karcher combizuigmond dn 35/ 270 mm",
"item_id": "gr0000000868615",
"material_number": "23888316",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0242_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
KÄRCHER
Karcher verlengslang clip DN 40 2,5m
Artikelnummer 23888299
|
|
{"itemTrackPD":{
"item_name": "karcher verlengslang clip dn 40 2,5m",
"item_id": "gr0000000869215",
"material_number": "23888299",
"item_brand": "kärcher",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000559_0242_jlr",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|