|
LEGRIS
Codierring 3110 04 04 Polymer blau Ø4mm
Artikelnummer 23215512
Katalog Artikelnr 1: 31100404
|
|
{"itemTrackPD":{
"item_name": "3110 04 0 blue4 release button cover, polymer, 4mm",
"item_id": "gr0000000364510",
"material_number": "23215512",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_hg03sp_0003_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
Codierring 3110 04 05 Polymer gelb Ø4mm
Artikelnummer 23215522
Katalog Artikelnr 1: 31100405
|
100 Stück pro Paket
|
{"itemTrackPD":{
"item_name": "3110 04 0 yellow5 release button cover, polymer, 4mm",
"item_id": "gr0000000348502",
"material_number": "23215522",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_hg03sp_0003_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
Codierring 3110 04 00 Polymer weiß Ø4mm
Artikelnummer 23215510
Katalog Artikelnr 1: 31100400
|
100 Stück pro Paket
|
{"itemTrackPD":{
"item_name": "3110 04 00 white release button cover, polymer, 4mm",
"item_id": "gr0000000379988",
"material_number": "23215510",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_hg03sp_0003_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LEGRIS
Codierring 3110 04 02 Polymer grün Ø4mm
Artikelnummer 23215511
Katalog Artikelnr 1: 31100402
|
|
{"itemTrackPD":{
"item_name": "3110 04 02 green release button cover, polymer, 4mm",
"item_id": "gr0000000406520",
"material_number": "23215511",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_hg03sp_0003_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LEGRIS
Codierring 3110 04 03 Polymer rot Ø4mm
Artikelnummer 23215521
Katalog Artikelnr 1: 31100403
|
100 Stück pro Paket
|
{"itemTrackPD":{
"item_name": "3110 04 03 red release button cover, polymer, 4mm",
"item_id": "gr0000000392255",
"material_number": "23215521",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_hg03sp_0003_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LEGRIS
Codierring 3110 06 00 Polymer weiß Ø6mm
Artikelnummer 23216440
Katalog Artikelnr 1: 31100600
|
100 Stück pro Paket
|
{"itemTrackPD":{
"item_name": "3110 06 00 white release button cover, polymer, 6mm",
"item_id": "gr0000000366226",
"material_number": "23216440",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_hg03sp_0003_jb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LEGRIS
Codierring 3110 06 02 Polymer grün Ø6mm
Artikelnummer 23216441
Katalog Artikelnr 1: 31100602
|
100 Stück pro Paket
|
{"itemTrackPD":{
"item_name": "3110 06 02 green release button cover, polymer, 6mm",
"item_id": "gr0000000384044",
"material_number": "23216441",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_hg03sp_0003_jb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
LEGRIS
Codierring 3110 06 03 Polymer rot Ø6mm
Artikelnummer 23216442
Katalog Artikelnr 1: 31100603
|
|
{"itemTrackPD":{
"item_name": "3110 06 03 red release button cover, polymer, 6mm",
"item_id": "gr0000000405767",
"material_number": "23216442",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_hg03sp_0003_jb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
LEGRIS
Codierring 3110 06 04 Polymer blau Ø6mm
Artikelnummer 23216443
Katalog Artikelnr 1: 31100604
|
|
{"itemTrackPD":{
"item_name": "3110 06 04 blue release button cover, polymer, 6mm",
"item_id": "gr0000000405086",
"material_number": "23216443",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_hg03sp_0003_jb",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
LEGRIS
Codierring 3110 06 05 Polymer gelb Ø6mm
Artikelnummer 23216444
Katalog Artikelnr 1: 31100605
|
100 Stück pro Paket
|
{"itemTrackPD":{
"item_name": "3110 06 05 yellow release button cover, polymer, 6mm",
"item_id": "gr0000000363401",
"material_number": "23216444",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr_hg03sp_0003_jb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|