|
HERION
Magnetspule 0000000423002400 EEx ME II
Artikelnummer 13334496
|
|
{"itemTrackPD":{
"item_name": "solenoid coil 0000000423002400 eex me ii 2gd ii t4/t5-24vdc-atex",
"item_id": "g3021459159318179",
"material_number": "13334496",
"item_brand": "herion",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278044004286",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
HERION
Magnetspule 0000000303223050 230VAC/4,9W
Artikelnummer 24208071
|
|
{"itemTrackPD":{
"item_name": "solenoid coil 0000000303223050 230vac",
"item_id": "g15155068086454026",
"material_number": "24208071",
"item_brand": "herion",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278044004286",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
HERION
Magnetspule 0000000423123050 EEx ME II
Artikelnummer 24209875
Katalog Artikelnr 1: 0000000423123050
|
|
{"itemTrackPD":{
"item_name": "solenoid coil 0000000423123050 eex me ii 2gd ii t4/t5-230vac-atex",
"item_id": "g15155068086453629",
"material_number": "24209875",
"item_brand": "herion",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278044004286",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
HERION
Magnetsp.0000000020023050 230VAC/15W
Artikelnummer 24209915
Katalog Artikelnr 1: 0000000.0200.23050
|
|
{"itemTrackPD":{
"item_name": "solen.coil 0000000020023050 230vac/15w",
"item_id": "g15155068086453240",
"material_number": "24209915",
"item_brand": "herion",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278044004286",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
HERION
Magnetspule 0000000002002400 24VDC/48VAC
Artikelnummer 24202415
|
|
{"itemTrackPD":{
"item_name": "solenoid coil 0000000002002400 24vdc/48vac",
"item_id": "g15155068086453059",
"material_number": "24202415",
"item_brand": "herion",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278044004286",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
HERION
Magnetsp.0000000024623050 230VAC/10W
Artikelnummer 24207253
|
|
{"itemTrackPD":{
"item_name": "solen.coil 0000000024623050 230vac/10w",
"item_id": "g15155068086450308",
"material_number": "24207253",
"item_brand": "herion",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278044004286",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
HERION
Magnetspule 0000000380423050 230VAC
Artikelnummer 12522173
|
|
{"itemTrackPD":{
"item_name": "solenoid coil 0000000380423050 230vac",
"item_id": "g15155068086331286",
"material_number": "12522173",
"item_brand": "herion",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278044004286",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
HERION
Magnetspule 0000000306202400 EEx M II T5
Artikelnummer 12694479
Katalog Artikelnr 1: 0000000306202400
|
|
{"itemTrackPD":{
"item_name": "solenoid coil 0000000306202400 eex m ii t5 24vdc-atex",
"item_id": "g15155068086330765",
"material_number": "12694479",
"item_brand": "herion",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278044004286",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
HERION
Magnetspule 0000000303623050 230VAC/3,4W
Artikelnummer 12706256
|
|
{"itemTrackPD":{
"item_name": "solenoid coil 0000000303623050 230vac",
"item_id": "g15155068086329729",
"material_number": "12706256",
"item_brand": "herion",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278044004286",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
HERION
Magnetspule 0000000305211050 110VAC/8,5W
Artikelnummer 12744380
|
|
{"itemTrackPD":{
"item_name": "solenoid coil 0000000305211050 110vac",
"item_id": "g15155068086329590",
"material_number": "12744380",
"item_brand": "herion",
"item_category":"pneumatic components",
"item_category2":"spare parts and accessories",
"item_category3":"",
"item_category4": "pr1579278044004286",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|