|
LEGRIS
doos 100m PA slang 1100P03 00 18
Artikelnummer 12301663
|
|
{"itemTrackPD":{
"item_name": "doos 100m pa slang 1100p03 00 18 polyamide 3x1,8mm naturel",
"item_id": "g15155068086331029",
"material_number": "12301663",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
Dose 100m Feuher resist PA slang 8x6mm
Artikelnummer 13391120
|
|
{"itemTrackPD":{
"item_name": "box 100m fireproof resist pa tube 8x6mm 1100p08r02 green",
"item_id": "g1579278043810502",
"material_number": "13391120",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
Dose 100m PA Schlauch 1100P04R00
Artikelnummer 14178535
|
|
{"itemTrackPD":{
"item_name": "box 100m pa tube 1100p04r00 polyamide 4x2mm white",
"item_id": "g1579278045158673",
"material_number": "14178535",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LEGRIS
Dose 100m PA Schlauch 1100P06R00
Artikelnummer 14178439
|
|
{"itemTrackPD":{
"item_name": "box 100m pa tube 1100p06r00 polyamide 6x4mm white",
"item_id": "g1579278045158725",
"material_number": "14178439",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LEGRIS
Polyamid leitung, 1100P04 04, 4x2mm, blau, 100 meter
Artikelnummer 23216113
Katalog Artikelnr 1: 1100P0404-IA54
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 04, 4x2mm, blue, 100 meter",
"item_id": "gr0000000364535",
"material_number": "23216113",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LEGRIS
Schlauch halbstarr 1100P04 02 PA grün 4x2mm/100m-Rolle
Artikelnummer 23216109
Katalog Artikelnr 1: 1100P0402
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 02, 4x2mm, green, 100 meter",
"item_id": "gr0000000398065",
"material_number": "23216109",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LEGRIS
Polyamid leitung, 1100P04 06, 4x2mm, grau, 100 meter
Artikelnummer 23216117
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 06, 4x2mm, grey, 100 meter",
"item_id": "gr0000000389010",
"material_number": "23216117",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
LEGRIS
Schlauch halbstarr 1100P04 03 PA rot 4x2mm/100m-Rolle
Artikelnummer 23216111
Katalog Artikelnr 1: 1100P0403
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 03, 4x2mm, red, 100 meter",
"item_id": "gr0000000380329",
"material_number": "23216111",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
LEGRIS
Schlauch halbstarr 1100P04 00 PA natur 4x2mm/100m-Rolle
Artikelnummer 23214821
Katalog Artikelnr 1: 1100P0400
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 00, 4x2mm, white, 100 meter",
"item_id": "gr0000000381947",
"material_number": "23214821",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "bx",
"index": "9",
"quantity": ""
}
}
|
|
LEGRIS
Schlauch halbstarr 1100P04 05 PA gelb 4x2mm/100m-Rolle
Artikelnummer 23216115
Katalog Artikelnr 1: 1100P0405
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1100p04 05, 4x2mm, yellow, 100 meter",
"item_id": "gr0000000403164",
"material_number": "23216115",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0009_jb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|