|
LEGRIS
Dose 150m FDA Schlauch 1015Y06F00
Artikelnummer 13277529
|
|
{"itemTrackPD":{
"item_name": "box 150m fda tube 1015y06f00 polyethyleen 6x4mm clear",
"item_id": "g1579278043810946",
"material_number": "13277529",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0102_jb",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
1 doos PE leiding 150m 1015Y06F01
Artikelnummer 13605439
|
|
{"itemTrackPD":{
"item_name": "1 doos pe leiding 150m 1015y06f01",
"item_id": "gr7949970507792445",
"material_number": "13605439",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0102_jb",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
rolle 150m PE-FDA schlauch 1015Y08F04
Artikelnummer 12261200
|
|
{"itemTrackPD":{
"item_name": "reel 150m pe-fda tubing 1015y08f04 polyethylene 8,0x5,75 blue",
"item_id": "gr0000000940161",
"material_number": "12261200",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0102_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LEGRIS
Schlauch 1015Y10F04 Polyethylen blau 10x7mm/150m-Rolle
Artikelnummer 12261209
Katalog Artikelnr 1: 1015Y10F04
|
|
{"itemTrackPD":{
"item_name": "reel 150m pe-fda tubing 1015y10f04 polyethylene 10,0x7,0 blue",
"item_id": "gr0000000932704",
"material_number": "12261209",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0102_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|