|
Coupl. Storz AL F BSP 8" NA 220
Artikelnummer 13600615
Katalog Artikelnr 1: S-F-205-AL-IG8
|
|
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 8" na 220",
"item_id": "g1579278045913026",
"material_number": "13600615",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Coupl. Storz AL F BSP 1/2" NA 31
Artikelnummer 13526724
Katalog Artikelnr 1: S-F-25D-AL-IG1/2
|
|
{"itemTrackPD":{
"item_name": "coupl. storz al f bsp 1/2" na 31",
"item_id": "g1579278045913050",
"material_number": "13526724",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Kupplung Storz Aluminium 52C Innengewinde BSP 1" KA 66
Artikelnummer 11080600
Katalog Artikelnr 1: S-F-52C-AL-IG1
|
|
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1" cam distance 66",
"item_id": "gr0000000185424",
"material_number": "11080600",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Kupplung Storz Aluminium 38 Innengewinde BSP 1.1/2" KA 51
Artikelnummer 10039358
Katalog Artikelnr 1: S-F-38-AL-IG11/2
|
|
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1.1/2" cam distance 51",
"item_id": "gr0000000187768",
"material_number": "10039358",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Kupplung Storz Aluminium 45 Innengewinde BSP 1.1/2" KA 59
Artikelnummer 11075104
Katalog Artikelnr 1: S-F-45-AL-IG11/2
|
|
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1.1/2" cam distance 59",
"item_id": "gr0000000189549",
"material_number": "11075104",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Kupplung Storz Aluminium 52C Innengewinde BSP 1.1/2" KA 66
Artikelnummer 10039359
Katalog Artikelnr 1: S-F-52C-AL-IG11/2
|
|
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1.1/2" cam distance 66",
"item_id": "gr0000000188276",
"material_number": "10039359",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Kupplung Storz Aluminium 32 Innengewinde BSP 1.1/4" KA 44
Artikelnummer 10039360
Katalog Artikelnr 1: S-F-32-AL-IG11/4
|
|
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1.1/4" cam distance 44",
"item_id": "gr0000000245587",
"material_number": "10039360",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Kupplung Storz Aluminium 52C Innengewinde BSP 1.1/4" KA 66
Artikelnummer 11059128
Katalog Artikelnr 1: S-F-52C-AL-IG11/4
|
|
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1.1/4" cam distance 66",
"item_id": "gr0000001058843",
"material_number": "11059128",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Kupplung Storz Aluminium 25D Innengewinde BSP 1" KA 31
Artikelnummer 10039348
Katalog Artikelnr 1: S-F-25D-AL-IG1
|
|
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1" cam distance 31",
"item_id": "gr0000000188791",
"material_number": "10039348",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Kupplung Storz Aluminium 32 Innengewinde BSP 1" KA 44
Artikelnummer 10039349
Katalog Artikelnr 1: S-F-32-AL-IG1
|
|
{"itemTrackPD":{
"item_name": "coupling storz aluminum female thread bsp 1" cam distance 44",
"item_id": "gr0000000246078",
"material_number": "10039349",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"storz",
"item_category4": "pr_ec010226_0001",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|