|
RENNSTEIG
Splintentreiber exclusiv 3mm gelb
Artikelnummer 12521703
Katalog Artikelnr 1: 68620003
|
|
{"itemTrackPD":{
"item_name": "pin punch exclusive 3mm yellow",
"item_id": "gr0000001265333",
"material_number": "12521703",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0053_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
RENNSTEIG
Splintentreiber exclusiv 4mm orange
Artikelnummer 12521704
Katalog Artikelnr 1: 68620004
|
|
{"itemTrackPD":{
"item_name": "pin punch exclusive 4mm orange",
"item_id": "gr0000001266352",
"material_number": "12521704",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0053_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
RENNSTEIG
Splintentreiber exclusiv 5mm rot
Artikelnummer 12521705
Katalog Artikelnr 1: 68620005
|
|
{"itemTrackPD":{
"item_name": "pin punch exclusive 5mm red",
"item_id": "gr0000001266558",
"material_number": "12521705",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0053_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
RENNSTEIG
Splintentreiber exclusiv 6mm grün
Artikelnummer 12521706
Katalog Artikelnr 1: 68620006
|
|
{"itemTrackPD":{
"item_name": "pin punch exclusive 6mm green",
"item_id": "gr0000001263565",
"material_number": "12521706",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0053_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
RENNSTEIG
Splintentreiber exclusiv 8mm blau
Artikelnummer 12521707
Katalog Artikelnr 1: 68620008
|
|
{"itemTrackPD":{
"item_name": "pin punch exclusive 8mm blue",
"item_id": "gr0000001267332",
"material_number": "12521707",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0053_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
RENNSTEIG
Splintentreiber exclusiv 10mm dunkelblau
Artikelnummer 12521708
Katalog Artikelnr 1: 68620010
|
|
{"itemTrackPD":{
"item_name": "pin punch exclusive 10mm dark blue",
"item_id": "gr0000001263423",
"material_number": "12521708",
"item_brand": "rennsteig",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"drift, pin and centre punches",
"item_category4": "pr_ec002134_0053_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|