|
GEDORE
Ringmaulschlüssel ähnlichDIN3113A 4,5mm
Artikelnummer 23068803
Katalog Artikelnr 1: 57230002
|
|
{"itemTrackPD":{
"item_name": "comb. spanner similar din3113a 4.5mm",
"item_id": "gr0000000524180",
"material_number": "23068803",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0057",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Maul-ringschluessel - 4,5mm
Artikelnummer 23068803
Katalog Artikelnr 1: 57230002
|
|
{"itemTrackPD":{
"item_name": "combination spanner - 4,5mm",
"item_id": "gr0000000678080",
"material_number": "23068803",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0057",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel ähnlichDIN3113A 5mm
Artikelnummer 23068804
Katalog Artikelnr 1: 57230004
|
|
{"itemTrackPD":{
"item_name": "comb. spanner similar din3113a 5mm",
"item_id": "gr0000000452768",
"material_number": "23068804",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0057",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Maul-ringschluessel - 5mm
Artikelnummer 23068804
Katalog Artikelnr 1: 57230004
|
|
{"itemTrackPD":{
"item_name": "combination spanner - 5mm",
"item_id": "gr0000000742142",
"material_number": "23068804",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0057",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel ähnlichDIN3113A 5,5mm
Artikelnummer 23068805
Katalog Artikelnr 1: 57230005
|
|
{"itemTrackPD":{
"item_name": "comb. spanner similar din3113a 5.5mm",
"item_id": "gr0000000527706",
"material_number": "23068805",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0057",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel ähnlichDIN3113A 5,5mm
Artikelnummer 23068805
Katalog Artikelnr 1: 57230005
|
|
{"itemTrackPD":{
"item_name": "comb. spanner similar din3113a 5.5mm",
"item_id": "gr0000000751531",
"material_number": "23068805",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0057",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113A 6mm
Artikelnummer 23068806
Katalog Artikelnr 1: 57230006
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113a 6mm",
"item_id": "gr0000000518622",
"material_number": "23068806",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0057",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113A 6mm
Artikelnummer 23068806
Katalog Artikelnr 1: 57230006
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113a 6mm",
"item_id": "gr0000000726683",
"material_number": "23068806",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0057",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113A 10mm
Artikelnummer 23068810
Katalog Artikelnr 1: 57230110
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113a 10mm",
"item_id": "gr0000000465418",
"material_number": "23068810",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0057",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
GEDORE
Ringmaulschlüssel DIN3113A 7mm
Artikelnummer 23068807
Katalog Artikelnr 1: 57230007
|
|
{"itemTrackPD":{
"item_name": "combination spanner din3113a 7mm",
"item_id": "gr0000000472929",
"material_number": "23068807",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002176_0057",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|