|
GEDORE
Ratschenschlüssel-Satz umschaltbar 8-19mm 5-teilig in Kassette
Artikelnummer 12225046
|
|
{"itemTrackPD":{
"item_name": "open end spanner set withring ratchet, reversible 8-19mm 5-pc.",
"item_id": "gr0000001359714",
"material_number": "12225046",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0118_mvb",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Ratschenschlüssel umschaltbar 8mm
Artikelnummer 12155324
Katalog Artikelnr 1: 57220005
|
|
{"itemTrackPD":{
"item_name": "open-end spanner with ring ratchet, reversible 8mm",
"item_id": "gr0000000930504",
"material_number": "12155324",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0118_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Maulschlüssel mit Ringratsche - 8mm
Artikelnummer 12155324
Katalog Artikelnr 1: 57220005
|
|
{"itemTrackPD":{
"item_name": "combination ratchet spanner - 8mm",
"item_id": "gr0000000919450",
"material_number": "12155324",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0118_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Ratschenschlüssel umschaltbar 10mm
Artikelnummer 12155326
Katalog Artikelnr 1: 57220015
|
|
{"itemTrackPD":{
"item_name": "open-end spanner with ring ratchet, reversible 10mm",
"item_id": "gr0000000670198",
"material_number": "12155326",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0118_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Maulschlüssel mit Ringratsche - 10mm
Artikelnummer 12155326
Katalog Artikelnr 1: 57220015
|
|
{"itemTrackPD":{
"item_name": "combination ratchet spanner - 10mm",
"item_id": "gr0000000919452",
"material_number": "12155326",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0118_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GEDORE
Ratschenschlüssel umschaltbar 13mm
Artikelnummer 12155329
Katalog Artikelnr 1: 57220030
|
|
{"itemTrackPD":{
"item_name": "open-end spanner with ring ratchet, reversible 13mm",
"item_id": "gr0000000678497",
"material_number": "12155329",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0118_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GEDORE
Maulschlüssel mit Ringratsche umschaltbar13mm
Artikelnummer 12155329
Katalog Artikelnr 1: 57220030
|
|
{"itemTrackPD":{
"item_name": "open-end spanner with ring ratchet, reversible 13mm",
"item_id": "gr0000000919455",
"material_number": "12155329",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0118_mvb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GEDORE
Ratschenschlüssel umschaltbar 14mm
Artikelnummer 23067430
Katalog Artikelnr 1: 57220035; 2297310
|
|
{"itemTrackPD":{
"item_name": "open-end spanner with ring ratchet, reversible 14mm",
"item_id": "gr0000000930458",
"material_number": "23067430",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0118_mvb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
GEDORE
Ratschenschlüssel umschaltbar 15mm
Artikelnummer 23067431
Katalog Artikelnr 1: 57220040; 2297329
|
|
{"itemTrackPD":{
"item_name": "open-end spanner with ring ratchet, reversible 15mm",
"item_id": "gr0000000919457",
"material_number": "23067431",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0118_mvb",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
GEDORE
Ringratsche umkehrbar 17mm
Artikelnummer 12155363
Katalog Artikelnr 1: 57220050
|
|
{"itemTrackPD":{
"item_name": "open-end spanner with ring ratchet, reversible17mm",
"item_id": "gr0000000919459",
"material_number": "12155363",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"spanners",
"item_category4": "pr_ec002130_0118_mvb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|