|
KNIPEX
Wasserpumpenzange Cobra mit Kunststoff-Griffen 150mm
Artikelnummer 23287541
Katalog Artikelnr 1: 55930150
|
|
{"itemTrackPD":{
"item_name": "pliers wrench cobra with plastic handles 150mm",
"item_id": "gr0000000666799",
"material_number": "23287541",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0155_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Wasserpumpenzange Cobra 8701180 mit Kunststoff-Griffen 180mm
Artikelnummer 23072982
Katalog Artikelnr 1: 55930180
|
|
{"itemTrackPD":{
"item_name": "pliers wrench cobra 8701180 with pl.-coated handles 180mm",
"item_id": "gr0000000499123",
"material_number": "23072982",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0155_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Wasserpumpenzange Cobra 250mm m. Kunststoffgriff
Artikelnummer 23072983
Katalog Artikelnr 1: 55930250 55930250
|
|
{"itemTrackPD":{
"item_name": "pliers wrench cobra 8701250 with pl.-coated handles 250mm",
"item_id": "gr0000000452943",
"material_number": "23072983",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0155_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Wasserpumpenzange Cobra 300mm m. Kunststoffgriff
Artikelnummer 23072984
Katalog Artikelnr 1: 55930300
|
|
{"itemTrackPD":{
"item_name": "pliers wrench cobra 8701300 with pl.-coated handles 300mm",
"item_id": "gr0000000468471",
"material_number": "23072984",
"item_brand": "knipex",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"pliers and grips",
"item_category4": "pr_ec000164_0155_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|