|
Gewinde-Gutlehrring GR UNC 1-8 Tol. 2A
Artikelnummer 12738621
Katalog Artikelnr 1: 44291000
|
|
{"itemTrackPD":{
"item_name": "good thread ring gauge unc 1."-8",
"item_id": "gr0000001364326",
"material_number": "12738621",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr1444376599834",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Gewinde-Gutlehrring GR UNC 1/2-13 Tol. 2A
Artikelnummer 12738612
Katalog Artikelnr 1: 44290012
|
|
{"itemTrackPD":{
"item_name": "good thread ring gauge unc 1/2"-13",
"item_id": "gr0000001363695",
"material_number": "12738612",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr1444376599834",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Gewinde-Gutlehrring GR UNC 1/4-20 Tol. 2A
Artikelnummer 12738603
Katalog Artikelnr 1: 44290014
|
|
{"itemTrackPD":{
"item_name": "good thread ring gauge unc 1/4"-20",
"item_id": "gr0000001364073",
"material_number": "12738603",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr1444376599834",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Gewinde-Gutlehrring GR UNC 3/4-10 Tol. 2A
Artikelnummer 12738618
Katalog Artikelnr 1: 44290034
|
|
{"itemTrackPD":{
"item_name": "good thread ring gauge unc 3/4"-10",
"item_id": "gr0000001362301",
"material_number": "12738618",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr1444376599834",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Gewinde-Gutlehrring GR UNC 3/8-16 Tol. 2A
Artikelnummer 12738609
Katalog Artikelnr 1: 44290038
|
|
{"itemTrackPD":{
"item_name": "good thread ring gauge unc 3/8"-16",
"item_id": "gr0000001362530",
"material_number": "12738609",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr1444376599834",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Gewinde-Gutlehrring GR UNC 5/16-18 Tol. 2A
Artikelnummer 12738606
Katalog Artikelnr 1: 44290516
|
|
{"itemTrackPD":{
"item_name": "good thread ring gauge unc 5/16"-18",
"item_id": "gr0000001365883",
"material_number": "12738606",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr1444376599834",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Gewinde-Gutlehrring GR UNC 5/8-11 Tol. 2A
Artikelnummer 12738615
Katalog Artikelnr 1: 44290058
|
|
{"itemTrackPD":{
"item_name": "good thread ring gauge unc 5/8"-11",
"item_id": "gr0000001362084",
"material_number": "12738615",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr1444376599834",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Gewinde-Gutlehrring GR UNC Nr.4-40 Tol. 2A
Artikelnummer 12738596
Katalog Artikelnr 1: 44290004
|
|
{"itemTrackPD":{
"item_name": "good thread ring gauge unc no.4-40",
"item_id": "gr0000001365899",
"material_number": "12738596",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr1444376599834",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Gewinde-Gutlehrring GR UNC Nr.6-32 Tol. 2A
Artikelnummer 12738598
Katalog Artikelnr 1: 44290006
|
|
{"itemTrackPD":{
"item_name": "good thread ring gauge unc no.6-32",
"item_id": "gr0000001363896",
"material_number": "12738598",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr1444376599834",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Gewinde-Gutlehrring GR UNC Nr.8-32 Tol. 2A
Artikelnummer 12738600
Katalog Artikelnr 1: 44290008
|
|
{"itemTrackPD":{
"item_name": "good thread ring gauge unc no.8-32",
"item_id": "gr0000001363448",
"material_number": "12738600",
"item_brand": "no brand",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"gauges",
"item_category4": "pr1444376599834",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|