|
Kegelrad M2 Z 30:30
Artikelnummer 13738975
Katalog Artikelnr 1: 14020130-EA22
|
|
{"itemTrackPD":{
"item_name": "standard tapered sprocket m2 z 30:30",
"item_id": "g1579278054119989",
"material_number": "13738975",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kegelräder geradeverzahnt Modul 1.5 R1:1 Z=16/16
Artikelnummer 23545636
|
|
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 1.5 r1:1 z=16/16",
"item_id": "gr0000000823993",
"material_number": "23545636",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0001",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
Kegelräder geradeverzahnt Modul 1.5 R1:1 Z=20/20
Artikelnummer 23545640
|
|
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 1.5 r1:1 z=20/20",
"item_id": "gr0000000836023",
"material_number": "23545640",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0001",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
|
|
Kegelräder geradeverzahnt Modul 1.5 R1:1 Z=22/22
Artikelnummer 23545641
|
|
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 1.5 r1:1 z=22/22",
"item_id": "gr0000000849074",
"material_number": "23545641",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0001",
"item_variant": "set",
"index": "4",
"quantity": ""
}
}
|
|
Kegelräder geradeverzahnt Modul 1.5 R1:1 Z=25/25
Artikelnummer 23545642
|
|
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 1.5 r1:1 z=25/25",
"item_id": "gr0000000850429",
"material_number": "23545642",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0001",
"item_variant": "set",
"index": "5",
"quantity": ""
}
}
|
|
Kegelräder geradeverzahnt Modul 1.5 R1:1 Z=30/30
Artikelnummer 23545643
|
|
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 1.5 r1:1 z=30/30",
"item_id": "gr0000000837609",
"material_number": "23545643",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0001",
"item_variant": "set",
"index": "6",
"quantity": ""
}
}
|
|
Kegelräder geradeverzahnt Modul 2 R1:1 Z=16/16
Artikelnummer 23545644
|
|
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 2 r1:1 z=16/16",
"item_id": "gr0000000817811",
"material_number": "23545644",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0001",
"item_variant": "set",
"index": "7",
"quantity": ""
}
}
|
|
Kegelräder geradeverzahnt Modul 2 R1:1 Z=20/20
Artikelnummer 23545648
|
|
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 2 r1:1 z=20/20",
"item_id": "gr0000000824833",
"material_number": "23545648",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0001",
"item_variant": "set",
"index": "8",
"quantity": ""
}
}
|
|
Kegelräder geradeverzahnt Modul 2 R1:1 Z=22/22
Artikelnummer 23545649
|
|
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 2 r1:1 z=22/22",
"item_id": "gr0000000840202",
"material_number": "23545649",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0001",
"item_variant": "set",
"index": "9",
"quantity": ""
}
}
|
|
Kegelräder geradeverzahnt Modul 2 R1:1 Z=25/25
Artikelnummer 23545650
|
|
{"itemTrackPD":{
"item_name": "bevel gears straight toothed module 2 r1:1 z=25/25",
"item_id": "gr0000000823245",
"material_number": "23545650",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"sprockets",
"item_category4": "pr_rc0275_0001",
"item_variant": "set",
"index": "10",
"quantity": ""
}
}
|